Shop All Printer & Scanner Accessories
Entrust Datacard
Color Ribbon Kit, CR80 Card Type
Mfr # 525100-005
Zoro # G010190576
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Entrust DS2 Card Printers, Entrust DS3 Card Printers
- Print Mode Color
- Card Type CR80
- Type Full Color, Dual-Sided
- Depth (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrust Datacard
- MFR # 525100-005
- Zoro # G010190576
- Country of Origin Taiwan, Province of China
- Category Printer & Scanner Accessories
Dimensions
Depth (In.) | 3 in |
Height (In.) | 2 7/8 in |
Details
For Use With | Entrust DS2 Card Printers, Entrust DS3 Card Printers |
Item | ID Card Printer Ribbon |
Print Mode | Color |
Card Type | CR80 |
Type | Full Color, Dual-Sided |
Card Thickness | 30 mil |
Cards per Roll | 350 |
Card Format | CR80 |
Color | YMCK |
Description
ID Card Printer Ribbon, Full Color, Dual-Sided, Resolution Not Applicable, Cards per Roll 350, Card Type CR80, Card Format CR80, Card Thickness 30 mil, Connection Not Applicable, Height (In.) 2 7/8 in, Depth (In.) 3 in, Print Mode Color, Color YMCK, For Use With Entrust DS2 Card Printers, Entrust DS3 Card Printers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- POST-IT Pad, 2"X2", Supr Stcky, Ast, PK8 (622-8SSAU)
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- CIG Non-OEM New Postage Meter Red Ink Cartridge for Quadient (NeoPost), Hasler ISINK2/IMINK2/4145144H (ECO280)
- SHARP Waste Toner Collection Container (MX607HB)
- LEXMARK Transfer Belt Assembly (40X9929)
- EPSON Epson FX 890II, FX890IINT (C11CF37202)
- KYOCERA Maintenance Kit 500K YLD 1702G12US0 (MK710)
- XEROX Versalink C8000/C9000 Transfer Belt Cleaner (104R00256)
- KONICA MINOLTA Waste Toner Bottle 30K YLD (A4Y5WY1)
- BROTHER Waste Toner Pack (BU223CL)
- Entrust Datacard Printer & Scanner Accessories