Shop All Exit Devices
Entrematic
Sargent 8600 Series Concealed Vertical Rod Exit Devices
Mfr # W6-137
Zoro # G610050058
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Includes Door Actuators & Plates
- Color Satin Stainless Steel
- Application Door Actuators & Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrematic
- MFR # W6-137
- Zoro # G610050058
- UPC # 197163235001
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Includes | Door Actuators & Plates |
Color | Satin Stainless Steel |
Application | Door Actuators & Plates |
Description
BEA Hardwired Push Button Activation Package: 2 4.75 in. Square Push Plates with Surface Mount Boxes, Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: DEADLATCH, 1 1/8" BACKSET, RH FLAT CLEAR/DARK BRONZE FP (ILCO-451-F-3-RH-628-313-BP)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-17 4 26D RHR)
- ZORO SELECT Alarmed Exit Device, Rim Device, 36" Door (6200R-626-AL)
- ADAMS RITE Exit Device (8802MLR-36)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN US28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-DT-07 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- Entrematic Door Exit Devices