Shop All Electromagnetic Lock Activation Devices
Entrematic
Activation Device, Aluminum Finish
Mfr # W5-670
Zoro # G8681647
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- ADA Compliant Yes
- Supports Touchless Operation Yes
- Supports Operation Type Touchless Operation
- Operation Type Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrematic
- MFR # W5-670
- Zoro # G8681647
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Details
Item | Wave-to-Open Touch Plate |
Finish | Aluminum |
ADA Compliant | Yes |
Supports Touchless Operation | Yes |
Supports Operation Type | Touchless Operation |
Operation Type | Push |
Product Type | Wave-to-Open Touch Plate |
Operation Style | Manual |
Description
Wave-to-Open Touch Plate, Finish Aluminum, ADA Compliant Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Latches Satin Black (5510.190.PFLS)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (781R-034S)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x4)
- SECURAM ScanLogic SMART - Chrome (SRAM-FPC-1701A-B22-C-II-CH)
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A (ST3)
- EGEETOUCH Smart NFC Cards forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SC)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2231PO-EN)
- LCN Touchless Actuators (8310-810D)
- ROSSLARE REPLACES AT-R271 READ ONLY PROX TAG BLUE, TWIST RECTANGLE.. (ROS-AT-ERK-26A-7TL0)
- HID Proximity Reader, 1-2/3inWx6inHx1inD, Gray (5365EGP00)
- Entrematic Electromagnetic Locking Systems