Shop All Terminal Blocks
Entrelec
SHBS
Mfr # 1SNK900600R0000
Zoro # G900966021
product price: $2.99
/ea
Sold in multiples of 80 for $239.20
$239.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating (IEC) 320 V
- Product Depth .429 in
- Storage Temperature Range -55 to 110°C
- Conducting Accessory Type Shield Connector
- Product Height 3.701 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900600R0000
- Zoro # G900966021
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Product Depth | .429 in |
Product Height | 3.701 in |
Product Width | .112 in |
Details
Voltage Rating (IEC) | 320 V |
Storage Temperature Range | -55 to 110°C |
Conducting Accessory Type | Shield Connector |
Installation Temperature Range | -5 to 40°C |
Operating Temperature Range | -67 to 230°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1" Inside Dia - Black - 4' Long Stick (HS464-BK)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- Entrelec Power Distribution Blocks & Terminal Blocks