Shop All Terminal Blocks
Entrelec
SHB
Mfr # 1SNK900602R0000
Zoro # G900966007
product price: $5.89
/ea
Sold in multiples of 40 for $235.60
$235.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Height 5.039 in
- IP Rating IP20
- Conducting Accessory Type Shield Connector
- Installation Temperature Range -5 to 40°C
- Storage Temperature Range -67 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900602R0000
- Zoro # G900966007
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Product Height | 5.039 in |
Product Depth | .429 in |
Details
IP Rating | IP20 |
Conducting Accessory Type | Shield Connector |
Installation Temperature Range | -5 to 40°C |
Storage Temperature Range | -67 to 230°F |
Operating Temperature Range | -67 to 230°F |
Voltage Rating (IEC) | 320 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG1)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- IDEAL Double Row Terminal Block 12 (89-312)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- SEACHOICE Terminal Block 8-Gang (13581)
- Entrelec Power Distribution Blocks & Terminal Blocks