Shop All Terminal Blocks
Entrelec
SC-JB8-3
Mfr # 1SNK900653R0000
Zoro # G500965882
product price: $16.49
/ea
Sold in multiples of 15 for $247.35
$247.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Storage Temperature Range -55 to 110°C
- Operating Temperature Range -67 to 230°F
- Tool Size .138 in
- Product Spacing .315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900653R0000
- Zoro # G500965882
- Country of Origin France
- Category Terminal Blocks
Dimensions
Tool Size | .138 in |
Product Height | .968 in |
Product Width | .315 in |
Product Depth | .547 in |
Details
Number of Poles | 3 |
Storage Temperature Range | -55 to 110°C |
Operating Temperature Range | -67 to 230°F |
Product Spacing | .315 in |
Conducting Accessory Type | Short Circuit Bridge |
Contact Current Rating (Max) | 5A |
Current Rating (IEC) | 5A |
Terminal Block & Strip Accessory Color | Yellow |
Insulating Material Type | Polyamide |
Installation Temperature Range | -5 to 40°C |
IP Rating | IP20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- GENERAC Air Filter (073111S)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- SQUARE D Terminal block, Linergy, fuse holder, Class CC, 30A, 600V, 1 pole (9080FB1611CC)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D Terminal Block, Black (9080GMB6)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- Entrelec Power Distribution Blocks & Terminal Blocks