Shop All Plug Fuses
Entrelec
Plug Fuse, 2A, 125V AC
Mfr # 1SNA031822R0200
Zoro # G000966105
product price: $11.95
/ea
Sold in multiples of 6 for $71.70
$71.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- AC Voltage Rating 125V AC
- Body Style Screw-In
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNA031822R0200
- Zoro # G000966105
- Country of Origin France
- Category Plug Fuses
Details
Item | Plug Fuse |
Amps | 2A |
AC Voltage Rating | 125V AC |
Body Style | Screw-In |
DC Voltage Rating | Not Rated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC (E9802E-CTN)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3-2/10)
- EATON BUSSMANN Plug Fuse, CLE Series, 125A, 15500V AC, 63kA at 15500V AC (15CLE-125E-D)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-12)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- EATON BUSSMANN Plug Fuse, FWX Series, High Speed, 800A, 250V AC, Non-Indicating, 200kA at 250V AC, 50kA at 250V DC (FWX-800A)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 7A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-7)
- BUSSMAN Plug Fuse, MB Series, 15 A, 125V AC (BP/MB-15)
- Entrelec Fuses