Shop All Terminal Blocks
Entrelec
PL10
Mfr # 1SNK900621R0000
Zoro # G100966043
product price: $9.35
/ea
Sold in multiples of 40 for $374.00
$374.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -55 to 110°C
- Product Height 2.128 in
- Centerline (Pitch) .394 in
- IP Rating IP20
- Installation Temperature Range -5 to 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900621R0000
- Zoro # G100966043
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Product Height | 2.128 in |
Product Depth | 1.017 in |
Details
Operating Temperature Range | -55 to 110°C |
Centerline (Pitch) | .394 in |
IP Rating | IP20 |
Installation Temperature Range | -5 to 40°C |
Insulating Accessory Type | Safety Cover |
Product Spacing | .394 in |
Terminal Block & Strip Accessory Color | Transparent |
Storage Temperature Range | -67 to 230°F |
Insulating Material Type | Polycarbonate |
UL Flammability Rating | UL 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AH043)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- DISCO Ylw Nyln Crimp Terminal #10 Stud/ Ring Typ 12-10G Wire PK10 (12143PK)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- Entrelec Terminal Blocks