Shop All Terminal Blocks
Entrelec
JB6-50
Mfr # 1SNK906350R0000
Zoro # G000966099
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 50
- Contact Current Rating (Max) 41 A
- Impulse Withstanding Voltage Rating (IEC) 8000 V
- Dielectric Test Voltage 2200 V
- Current Rating (CSA) 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK906350R0000
- Zoro # G000966099
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Depth | 1.055 in |
Product Width | .236 in |
Product Height | 11.69 in |
Details
Number of Poles | 50 |
Contact Current Rating (Max) | 41 A |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Dielectric Test Voltage | 2200 V |
Current Rating (CSA) | 30 A |
Voltage Rating (CSA) | 600 V |
Current Rating (IEC) | 41 A |
Power Loss | 1.3 W |
Storage Temperature Range | -67 to 230°F |
Current Rating (UL) | 30 A |
Operating Temperature Range | -55 to 110°C |
Product Spacing | .236 in |
Installation Temperature Range | -5 to 40°C |
Conducting Accessory Type | Jumper Bar |
Short-Time Withstanding Current Rating @ 1s | 720 A |
Terminal Block & Strip Accessory Color | Orange |
Connection Method | Screwless |
Voltage Rating (IEC) | 1000 V |
IP Rating | IP20 |
Insulating Material Type | Polyamide |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT254CL-PURPLE)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 115 A (LC1D115M7)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- FERRAZ SHAWMUT AUXILIARY TERMINAL AND CONTACT BLOCK, 3PK (MS3V1-5)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- Entrelec Terminal Blocks