Shop All Terminal Blocks
Entrelec
JB6-5
Mfr # 1SNK906305R0000
Zoro # G600966109
product price: $6.99
/ea
Sold in multiples of 30 for $209.70
$209.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 5
- Insulating Material Type Polyamide
- Power Loss 1.3 W
- Voltage Rating (CSA) 600 V
- Terminal Block & Strip Accessory Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK906305R0000
- Zoro # G600966109
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Width | .236 in |
Product Height | 1.063 in |
Product Depth | 1.055 in |
Details
Number of Poles | 5 |
Insulating Material Type | Polyamide |
Power Loss | 1.3 W |
Voltage Rating (CSA) | 600 V |
Terminal Block & Strip Accessory Color | Orange |
Contact Current Rating (Max) | 41 A |
Storage Temperature Range | -67 to 230°F |
Short-Time Withstanding Current Rating @ 1s | 720 A |
Dielectric Test Voltage | 2200 V |
Product Spacing | .236 in |
Installation Temperature Range | 23 to 104°F |
Conducting Accessory Type | Jumper Bar |
Current Rating (IEC) | 41 A |
Current Rating (CSA) | 30 A |
Current Rating (UL) | 30 A |
Operating Temperature Range | -67 to 230°F |
IP Rating | IP20 |
Connection Method | Screwless |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Voltage Rating (IEC) | 1000 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- GARDNER BENDER Splce Butt Heat Shrnk, 22-16 AWG, Red, PK25 (AMT-121)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-057)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- Entrelec Power Distribution Blocks & Terminal Blocks