Shop All Terminal Blocks
Entrelec
JB6-4
Mfr # 1SNK906304R0000
Zoro # G400966101
product price: $5.45
/ea
Sold in multiples of 15 for $81.75
$81.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Operating Temperature Range -55 to 110°C
- Insulating Material Type Polyamide
- Dielectric Test Voltage 2200 V
- Current Rating (UL) 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK906304R0000
- Zoro # G400966101
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Height | .827 in |
Product Width | .236 in |
Product Depth | 1.055 in |
Details
Number of Poles | 4 |
Operating Temperature Range | -55 to 110°C |
Insulating Material Type | Polyamide |
Dielectric Test Voltage | 2200 V |
Current Rating (UL) | 30 A |
Power Loss | 1.3 W |
Product Spacing | .236 in |
Connection Method | Screwless |
Current Rating (CSA) | 30 A |
Contact Current Rating (Max) | 41 A |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Installation Temperature Range | -5 to 40°C |
Current Rating (IEC) | 41 A |
Storage Temperature Range | -55 to 110°C |
IP Rating | IP20 |
Voltage Rating (IEC) | 1000 V |
Conducting Accessory Type | Jumper Bar |
Voltage Rating (CSA) | 600 V |
Terminal Block & Strip Accessory Color | Orange |
Short-Time Withstanding Current Rating @ 1s | 720 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- STRYBUC Strybuc 1716C Operator Rh Side Mount 1/2"Hub (1716C)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- IDEAL Double Row Terminal Block 12 (89-312)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- TELEMECANIQUE SENSORS Terminal And Contact Block (ZB2BE101)
- Entrelec Power Distribution Blocks & Terminal Blocks