Shop All Terminal Blocks
Entrelec
JB6-2
Mfr # 1SNK906302R0000
Zoro # G500965936
Sold in multiples of 100 for $365.00
$365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Dielectric Test Voltage 2200 V
- IP Rating IP20
- Current Rating (CSA) 30 A
- Power Loss 1.3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entrelec
- MFR # 1SNK906302R0000
- Zoro # G500965936
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Height | .354 in |
Product Depth | 1.055 in |
Product Width | .236 in |
Details
Number of Poles | 2 |
Dielectric Test Voltage | 2200 V |
IP Rating | IP20 |
Current Rating (CSA) | 30 A |
Power Loss | 1.3 W |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Terminal Block & Strip Accessory Color | Orange |
Current Rating (UL) | 30 A |
Short-Time Withstanding Current Rating @ 1s | 720 A |
Connection Method | Screwless |
Contact Current Rating (Max) | 41 A |
Conducting Accessory Type | Jumper Bar |
Voltage Rating (IEC) | 1000 V |
Current Rating (IEC) | 41 A |
Storage Temperature Range | -55 to 110°C |
Operating Temperature Range | -55 to 110°C |
Product Spacing | .236 in |
Installation Temperature Range | 23 to 104°F |
Insulating Material Type | Polyamide |
Voltage Rating (CSA) | 600 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 250' Length - Black (WL904-BK-250)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- DISCO Strght Battery Terminals 1-2 Gauge Positive PK2 (17642PK)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- Entrelec Terminal Blocks