Shop All Terminal Blocks
Entrelec
JB5-50
Mfr # 1SNK905350R0000
Zoro # G100965954
product price: $33.29
/ea
Sold in multiples of 3 for $99.87
$99.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 50
- Product Spacing .205 in
- Installation Temperature Range 23 to 104°F
- Power Loss 1 W
- Contact Current Rating (Max) 32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK905350R0000
- Zoro # G100965954
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Depth | 1.055 in |
Product Width | .205 in |
Product Height | 10.15 in |
Details
Number of Poles | 50 |
Product Spacing | .205 in |
Installation Temperature Range | 23 to 104°F |
Power Loss | 1 W |
Contact Current Rating (Max) | 32 A |
Current Rating (IEC) | 32 A |
Operating Temperature Range | -55 to 110°C |
Voltage Rating (CSA) | 600 V |
Connection Method | Screwless |
Current Rating (UL) | 30 A |
Dielectric Test Voltage | 2200 V |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
IP Rating | IP20 |
Voltage Rating (IEC) | 1000 V |
Storage Temperature Range | -55 to 110°C |
Terminal Block & Strip Accessory Color | Orange |
Current Rating (CSA) | 30 A |
Conducting Accessory Type | Jumper Bar |
Short-Time Withstanding Current Rating @ 1s | 480 A |
Insulating Material Type | Polyamide |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B200)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRGRE25)
- AC WORKS 1.5FT 30A 3-Prong L5-30P Locking Plug to Household Outlet with 20A Breaker (L530CB520)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- Entrelec Terminal Blocks