Shop All Terminal Blocks
Entrelec
JB5-3
Mfr # 1SNK905303R0000
Zoro # G600965942
product price: $3.79
/ea
Sold in multiples of 100 for $379.00
$379.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Operating Temperature Range -55 to 110°C
- Dielectric Test Voltage 2200 V
- Current Rating (UL) 30 A
- Product Height .527 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK905303R0000
- Zoro # G600965942
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Height | .527 in |
Product Width | .205 in |
Product Depth | 1.055 in |
Details
Number of Poles | 3 |
Operating Temperature Range | -55 to 110°C |
Dielectric Test Voltage | 2200 V |
Current Rating (UL) | 30 A |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Connection Method | Screwless |
Conducting Accessory Type | Jumper Bar |
Storage Temperature Range | -55 to 110°C |
Contact Current Rating (Max) | 32 A |
Insulating Material Type | Polyamide |
Current Rating (IEC) | 32 A |
Short-Time Withstanding Current Rating @ 1s | 480 A |
Voltage Rating (IEC) | 1000 V |
IP Rating | IP20 |
Power Loss | 1 W |
Current Rating (CSA) | 30 A |
Voltage Rating (CSA) | 600 V |
Product Spacing | .205 in |
Terminal Block & Strip Accessory Color | Orange |
Installation Temperature Range | 23 to 104°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- SEACHOICE Terminal Block 8-Gang (13581)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- Entrelec Power Distribution Blocks & Terminal Blocks