Shop All Terminal Blocks
Entrelec
JB5-10
Mfr # 1SNK905310R0000
Zoro # G900965888
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 10
- Connection Method Screwless
- Storage Temperature Range -67 to 230°F
- Current Rating (IEC) 32 A
- Conducting Accessory Type Jumper Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entrelec
- MFR # 1SNK905310R0000
- Zoro # G900965888
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Width | .205 in |
Product Height | 1.961 in |
Product Depth | 1.055 in |
Details
Number of Poles | 10 |
Connection Method | Screwless |
Storage Temperature Range | -67 to 230°F |
Current Rating (IEC) | 32 A |
Conducting Accessory Type | Jumper Bar |
Product Spacing | .205 in |
Voltage Rating (CSA) | 600 V |
Terminal Block & Strip Accessory Color | Orange |
Contact Current Rating (Max) | 32 A |
Operating Temperature Range | -55 to 110°C |
Power Loss | 1 W |
Voltage Rating (IEC) | 1000 V |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Insulating Material Type | Polyamide |
Current Rating (UL) | 30 A |
Short-Time Withstanding Current Rating @ 1s | 480 A |
Current Rating (CSA) | 30 A |
IP Rating | IP20 |
Dielectric Test Voltage | 2200 V |
Installation Temperature Range | 23 to 104°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- Entrelec Terminal Blocks