Shop All Terminal Blocks
Entrelec
JB16-4
Mfr # 1SNK916304R0000
Zoro # G900966113
product price: $16.79
/ea
Sold in multiples of 12 for $201.48
$201.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Current Rating (IEC) 125 A
- Operating Temperature Range -67 to 230°F
- Product Width .629 in
- Current Rating (CSA) 150 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK916304R0000
- Zoro # G900966113
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Width | .629 in |
Product Height | 2.343 in |
Tool Size | .217 in |
Product Depth | .921 in |
Details
Number of Poles | 4 |
Current Rating (IEC) | 125 A |
Operating Temperature Range | -67 to 230°F |
Current Rating (CSA) | 150 A |
Power Loss | 4 W |
Tightening Torque | 10.6 in-lbs |
Storage Temperature Range | -55 to 110°C |
Connection Method | Screw |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Conducting Accessory Type | Jumper Bar |
Dielectric Test Voltage | 2200 V |
Insulating Material Type | Polyamide |
Short-Time Withstanding Current Rating @ 1s | 4200 A |
Voltage Rating (CSA) | 600 V |
IP Rating | IP20 |
Terminal Block & Strip Accessory Color | Orange |
Contact Current Rating (Max) | 125 A |
Product Spacing | .63 in |
Installation Temperature Range | -5 to 40°C |
Voltage Rating (IEC) | 1000 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SBO2V02S)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- ILSCO Lds-1 Power Distribution Side Plate Terminal And Contact Block 10PK (LDS-1)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- Entrelec Power Distribution Blocks & Terminal Blocks