Shop All Terminal Blocks
Entrelec
JB12-3
Mfr # 1SNK912303R0000
Zoro # G800966145
product price: $9.99
/ea
Sold in multiples of 20 for $199.80
$199.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Product Depth 1.24 in
- Current Rating (CSA) 67 A
- Operating Temperature Range -55 to 110°C
- Conducting Accessory Type Jumper Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK912303R0000
- Zoro # G800966145
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Depth | 1.24 in |
Product Width | .472 in |
Product Height | 1.26 in |
Details
Number of Poles | 3 |
Current Rating (CSA) | 67 A |
Operating Temperature Range | -55 to 110°C |
Conducting Accessory Type | Jumper Bar |
Storage Temperature Range | -67 to 230°F |
IP Rating | IP20 |
Voltage Rating (IEC) | 1000 V |
Voltage Rating (CSA) | 600 V |
Product Spacing | .472 in |
Current Rating (IEC) | 76 A |
Installation Temperature Range | -5 to 40°C |
Connection Method | Screwless |
Terminal Block & Strip Accessory Color | Orange |
Contact Current Rating (Max) | 76 A |
Impulse Withstanding Voltage Rating (IEC) | 6000 V |
Insulating Material Type | Polyamide |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 15A, 600V AC, Non-Indicating (TRS15R)
- AUTONICS Fiber Optic Sensor, LED, NPN, 1.53"H, 0.59"W (BF3RX)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- SQUARE D End Barrier, Natural, 3.30 in L (9080GD6B)
- IDEAL Terminal Block 12 Pole (89-610)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- Entrelec Terminal Blocks