Shop All Terminal Blocks
Entrelec
ES4-T3
Mfr # 1SNK505961R0000
Zoro # G900966069
product price: $3.15
/ea
Sold in multiples of 60 for $189.00
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Temperature Range -55 to 110°C
- Insulating Material Type Polyamide
- Product Height 3.819 in
- Operating Temperature Range -55 to 110°C
- Centerline (Pitch) .031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK505961R0000
- Zoro # G900966069
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Product Height | 3.819 in |
Product Depth | 3.197 in |
Details
Storage Temperature Range | -55 to 110°C |
Insulating Material Type | Polyamide |
Operating Temperature Range | -55 to 110°C |
Centerline (Pitch) | .031 in |
Insulating Accessory Type | End Section Cover |
IP Rating | IP20 |
Installation Temperature Range | 23 to 104°F |
Terminal Block & Strip Accessory Color | Dark Gray |
UL Flammability Rating | UL 94V-0 |
Product Spacing | .031 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A16148CH)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- BLUE SEA SYSTEMS Blue Sea 2406 Terminal Block 20AMP - 6 Circuit (2406)
- Entrelec Power Distribution Blocks & Terminal Blocks