Shop All Terminal Blocks
Entrelec
ES4-SF
Mfr # 1SNK508960R0000
Zoro # G800965353
product price: $1.89
/ea
Sold in multiples of 140 for $264.60
$264.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulating Accessory Type End Section Cover
- Insulating Material Type Polyamide
- Storage Temperature Range -67 to 230°F
- Product Depth 1.256 in
- Product Height 2.323 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK508960R0000
- Zoro # G800965353
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Depth | 1.256 in |
Product Height | 2.323 in |
Details
Insulating Accessory Type | End Section Cover |
Insulating Material Type | Polyamide |
Storage Temperature Range | -67 to 230°F |
Terminal Block & Strip Accessory Color | Dark Gray |
Installation Temperature Range | -5 to 40°C |
UL Flammability Rating | UL 94V-0 |
Operating Temperature Range | -55 to 110°C |
IP Rating | IP20 |
Product Spacing | .059 in |
Centerline (Pitch) | .059 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - White (WL901-10-WHITE)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- Entrelec Terminal Blocks