Shop All Terminal Blocks
Entrelec
ES4-D2
Mfr # 1SNK505960R0000
Zoro # G200966028
product price: $2.35
/ea
Sold in multiples of 120 for $282.00
$282.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Installation Temperature Range -5 to 40°C
- UL Flammability Rating UL 94V-0
- Centerline (Pitch) .1 in
- Insulating Accessory Type End Section Cover
- Insulating Material Type Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK505960R0000
- Zoro # G200966028
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Product Depth | 2.331 in |
Product Height | 2.764 in |
Details
Installation Temperature Range | -5 to 40°C |
UL Flammability Rating | UL 94V-0 |
Centerline (Pitch) | .1 in |
Insulating Accessory Type | End Section Cover |
Insulating Material Type | Polyamide |
Operating Temperature Range | -55 to 110°C |
Terminal Block & Strip Accessory Color | Dark Gray |
IP Rating | IP20 |
Product Spacing | .1 in |
Storage Temperature Range | -55 to 110°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- Entrelec Power Distribution Blocks & Terminal Blocks