Shop All Terminal Blocks
Entrelec
ES4
Mfr # 1SNK505910R0000
Zoro # G600965997
Sold in multiples of 220 for $206.80
$206.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 2.004 in
- Product Spacing .087 in
- IP Rating IP20
- Terminal Block & Strip Accessory Color Dark Gray
- UL Flammability Rating UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entrelec
- MFR # 1SNK505910R0000
- Zoro # G600965997
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Product Height | 2.004 in |
Product Depth | 1.327 in |
Details
Product Spacing | .087 in |
IP Rating | IP20 |
Terminal Block & Strip Accessory Color | Dark Gray |
UL Flammability Rating | UL 94V-0 |
Insulating Material Type | Polyamide |
Operating Temperature Range | -67 to 230°F |
Installation Temperature Range | 23 to 104°F |
Insulating Accessory Type | End Section Cover |
Centerline (Pitch) | .087 in |
Storage Temperature Range | -67 to 230°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 200A, 600V AC, Non-Indicating (HSJ200)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVM4)
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A (DG030NB)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- DISCO Strght Battery Terminals 1-2 Gauge Positive PK2 (17642PK)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- ALTRONIX Terminal Block, Removable (TB1)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- Entrelec Power Distribution Blocks & Terminal Blocks