Shop All Terminal Blocks
Entrelec
EK2.5-D2
Mfr # 1SNK705960R0000
Zoro # G800965797
Sold in multiples of 80 for $236.00
$236.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -55 to 110°C
- Centerline (Pitch) .079 in
- Product Depth 2.078 in
- Product Height 3.002 in
- Terminal Block & Strip Accessory Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entrelec
- MFR # 1SNK705960R0000
- Zoro # G800965797
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Product Depth | 2.078 in |
Product Height | 3.002 in |
Details
Operating Temperature Range | -55 to 110°C |
Centerline (Pitch) | .079 in |
Terminal Block & Strip Accessory Color | Dark Gray |
Product Spacing | .079 in |
Storage Temperature Range | -55 to 110°C |
Insulating Accessory Type | End Section Cover |
Installation Temperature Range | -5 to 40°C |
IP Rating | IP20 |
UL Flammability Rating | UL 94V-0 |
Insulating Material Type | Polyamide |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 3/16 (FTG-156-106)
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- Entrelec Power Distribution Blocks & Terminal Blocks