Shop All Terminal Blocks
Entrelec
EK2.5-4P
Mfr # 1SNK705912R0000
Zoro # G200965779
product price: $1.89
/ea
Sold in multiples of 120 for $226.80
$226.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -67 to 230°F
- Product Height 3.259 in
- IP Rating IP20
- Storage Temperature Range -55 to 110°C
- UL Flammability Rating UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK705912R0000
- Zoro # G200965779
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Height | 3.259 in |
Product Depth | 1.291 in |
Details
Operating Temperature Range | -67 to 230°F |
IP Rating | IP20 |
Storage Temperature Range | -55 to 110°C |
UL Flammability Rating | UL 94V-0 |
Installation Temperature Range | -5 to 40°C |
Product Spacing | .079 in |
Insulating Accessory Type | End Section Cover |
Terminal Block & Strip Accessory Color | Dark Gray |
Insulating Material Type | Polyamide |
Centerline (Pitch) | .079 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- SQUARE D Load Center, HOM, 20 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L125PGC)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- Entrelec Terminal Blocks