Shop All Terminal Blocks
Entrelec
EK10-3P
Mfr # 1SNK710911R0000
Zoro # G000965856
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 3.85 in
- Centerline (Pitch) .079 in
- Insulating Material Type Polyamide
- Product Depth 1.638 in
- UL Flammability Rating UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK710911R0000
- Zoro # G000965856
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Product Height | 3.85 in |
Product Depth | 1.638 in |
Details
Centerline (Pitch) | .079 in |
Insulating Material Type | Polyamide |
UL Flammability Rating | UL 94V-0 |
Insulating Accessory Type | End Section Cover |
Storage Temperature Range | -55 to 110°C |
Product Spacing | .079 in |
Terminal Block & Strip Accessory Color | Dark Gray |
Installation Temperature Range | 23 to 104°F |
Operating Temperature Range | -55 to 110°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2X)
- EATON CUTLER-HAMMER Auxiliary Contact Kit Terminal And Contact Block (W04)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- Entrelec Power Distribution Blocks & Terminal Blocks