Shop All Terminal Blocks
Entrelec
CS-R3
Mfr # 1SNK900107R0000
Zoro # G400965890
product price: $2.89
/ea
Sold in multiples of 60 for $173.40
$173.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Spacing .118 in
- Product Depth 2.114 in
- Insulating Material Type Polyamide
- Installation Temperature Range 23 to 104°F
- Insulating Accessory Type Circuit Separator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900107R0000
- Zoro # G400965890
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Depth | 2.114 in |
Product Height | 3.889 in |
Details
Product Spacing | .118 in |
Insulating Material Type | Polyamide |
Installation Temperature Range | 23 to 104°F |
Insulating Accessory Type | Circuit Separator |
UL Flammability Rating | UL 94V-0 |
Centerline (Pitch) | 3 mm |
Storage Temperature Range | -55 to 110°C |
IP Rating | IP20 |
Operating Temperature Range | -55 to 110°C |
Terminal Block & Strip Accessory Color | Dark Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- GE 300V 30A Terminal and Contact Block (IKU-4SC)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- THE TAPCO GROUP SturdiMount Receptacle Siding Mounting Block (3SMR68AW)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- Entrelec Power Distribution Blocks & Terminal Blocks