Shop All Terminal Blocks
Entrelec
CS-R1
Mfr # 1SNK900103R0000
Zoro # G400965821
product price: $2.89
/ea
Sold in multiples of 60 for $173.40
$173.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Length 60 in
- Product Height 2.795 in
- Installation Temperature Range -5 to 40°C
- Operating Temperature Range -55 to 110°C
- Insulating Accessory Type Circuit Separator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900103R0000
- Zoro # G400965821
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Product Length | 60 in |
Product Height | 2.795 in |
Product Depth | 2.362 in |
Details
Installation Temperature Range | -5 to 40°C |
Operating Temperature Range | -55 to 110°C |
Insulating Accessory Type | Circuit Separator |
Centerline (Pitch) | .118 in |
Product Spacing | .118 in |
Storage Temperature Range | -67 to 230°F |
UL Flammability Rating | UL 94V-0 |
Terminal Block & Strip Accessory Color | Dark Gray |
Insulating Material Type | Polyamide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX CONTACT Terminal 24VAc 24VDc, 10PK (PLC-RSC-24DC/21-21)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22-B7-K)
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- Entrelec Terminal Blocks