Shop All Specialty Fuses
Entrelec
Cartridge Fuse, 16A, Cylindrical
Mfr # 1SNA163851R2000
Zoro # G700966443
product price: $4.69
/ea
Sold in multiples of 30 for $140.70
$140.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Brand ENTRELEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNA163851R2000
- Zoro # G700966443
- Country of Origin France
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Amps | 16A |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Brand | ENTRELEC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, SPDT, Green (9001KR2GH13)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-14F)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 100A, Fast-Acting, 600V AC, Cylindrical (PVS-R-100)
- MERSEN Semiconductor Fuse, A30QS Series, 100A, Fast-Acting, 300V AC, Bolt-On (A30QS100-4)
- BATTERY DOCTOR Low Profile Mini Fuse in-Line Fuse Holde (31820)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- Entrelec Fuses