Shop All Fuse Accessories
Entrelec
BNF652L GREY V2 FUSE HOLDER
Mfr # 1SNA116967R1500
Zoro # G400966194
product price: $19.99
/ea
Sold in multiples of 8 for $159.92
$159.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 250V AC/DC
- For Fuse Size 20 mm L x 5 mm dia; 25 mm L x 5 mm dia
- Max. Voltage 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNA116967R1500
- Zoro # G400966194
- Country of Origin France
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia; 25 mm L x 5 mm dia |
Details
Voltage Rating | 250V AC/DC |
Item | Fuse Holder |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (50SV43A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- COLE HERSEE Fuse Holder, 150A to 200A Amp Range, 58V DC Volt Rating, Midi Fuse Fuse Type (04980903-BP)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPG)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420563-1)
- Entrelec Fuse Accessories