Shop All Terminal Blocks
Entrelec
BAZ1
Mfr # 1SNK900002R0000
Zoro # G600965843
product price: $3.79
/ea
Sold in multiples of 100 for $379.00
$379.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Depth 1.346 in
- IP Rating IP20
- Product Height 2.142 in
- Operating Temperature Range -67 to 230°F
- Product Width .205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900002R0000
- Zoro # G600965843
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Depth | 1.346 in |
Product Height | 2.142 in |
Product Width | .205 in |
Details
IP Rating | IP20 |
Operating Temperature Range | -67 to 230°F |
Product Spacing | .205 in |
Centerline (Pitch) | .205 in |
UL Flammability Rating | UL 94V-0 |
Terminal Block & Strip Accessory Color | Dark Gray |
Mounting & Retention Accessory Type | End Stop |
DIN Rail Mounting Type | TH35-15, TH35-7.5 |
Storage Temperature Range | -67 to 230°F |
Installation Temperature Range | 23 to 104°F |
Connector Mounting Type | DIN Rail |
Insulating Material Type | Polyamide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQMH Series 100A, 2 Pole (THQMH100CP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB443MA0)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362R)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Entrelec Terminal Blocks