Shop All Terminal Blocks
Entrelec
BAM4
Mfr # 1SNK900001R0000
Zoro # G400965838
product price: $3.25
/ea
Sold in multiples of 100 for $325.00
$325.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Block & Strip Accessory Color Dark Gray
- Product Spacing .394 in
- Connector Mounting Type DIN Rail
- UL Flammability Rating UL 94V-0
- Operating Temperature Range -55 to 110°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900001R0000
- Zoro # G400965838
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Depth | 1.378 in |
Product Height | 2.106 in |
Product Width | .394 in |
Details
Terminal Block & Strip Accessory Color | Dark Gray |
Product Spacing | .394 in |
Connector Mounting Type | DIN Rail |
UL Flammability Rating | UL 94V-0 |
Operating Temperature Range | -55 to 110°C |
Insulating Material Type | Polyamide |
Mounting & Retention Accessory Type | End Stop |
Storage Temperature Range | -67 to 230°F |
Installation Temperature Range | 23 to 104°F |
IP Rating | IP20 |
DIN Rail Mounting Type | TH35-7.5, TH35-15 |
Centerline (Pitch) | .394 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- ALLEN TEL Coax Grounding Block (CT722)
- Entrelec Terminal Blocks