Shop All Terminal Blocks
Entrelec
1SNK916302R0000 JB16-2 2-POLE JUMPER 16MM SPACING
Mfr # 1SNK916302R0000
Zoro # G400966125
product price: $6.39
/ea
Sold in multiples of 30 for $191.70
$191.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Short-Time Withstanding Current Rating @ 1s 4200 A
- Voltage Rating (CSA) 600 V
- Power Loss 4 W
- Installation Temperature Range 23 to 104°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK916302R0000
- Zoro # G400966125
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Height | 1.083 in |
Product Width | .629 in |
Tool Size | .217 in |
Product Depth | .921 in |
Details
Number of Poles | 2 |
Short-Time Withstanding Current Rating @ 1s | 4200 A |
Voltage Rating (CSA) | 600 V |
Power Loss | 4 W |
Installation Temperature Range | 23 to 104°F |
Dielectric Test Voltage | 2200 V |
Current Rating (CSA) | 150 A |
Current Rating (IEC) | 125 A |
Contact Current Rating (Max) | 125 A |
Operating Temperature Range | -55 to 110°C |
Impulse Withstanding Voltage Rating (IEC) | 8000 V |
Tightening Torque | 10.6 in-lbs |
Terminal Block & Strip Accessory Color | Orange |
Storage Temperature Range | -67 to 230°F |
Insulating Material Type | Polyamide |
Connection Method | Screw |
Voltage Rating (IEC) | 1000 V |
Conducting Accessory Type | Jumper Bar |
IP Rating | IP20 |
Product Spacing | .63 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- Entrelec Power Distribution Blocks & Terminal Blocks