Shop All Terminal Blocks
Entrelec
1SNK900652R0000 SC-JB8-2 SHORTING BRIDGE
Mfr # 1SNK900652R0000
Zoro # G600966031
product price: $5.89
/ea
Sold in multiples of 25 for $147.25
$147.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- DIN Rail Mounting Type TH35-7.5, TH35-15, TH15-5.5, G32
- Tool Size .138 in
- Conducting Accessory Type Short Circuit Bridge
- Contact Current Rating (Max) 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Entrelec
- MFR # 1SNK900652R0000
- Zoro # G600966031
- Country of Origin France
- Category Terminal Blocks
Dimensions
Tool Size | .138 in |
Product Depth | .547 in |
Product Width | .315 in |
Product Height | .968 in |
Details
Number of Poles | 2 |
DIN Rail Mounting Type | TH35-7.5, TH35-15, TH15-5.5, G32 |
Conducting Accessory Type | Short Circuit Bridge |
Contact Current Rating (Max) | 5A |
Installation Temperature Range | -5 to 40°C |
Storage Temperature Range | -55 to 110°C |
Terminal Block & Strip Accessory Color | Yellow |
IP Rating | IP20 |
Operating Temperature Range | -67 to 230°F |
Insulating Material Type | Polyamide |
Product Spacing | .315 in |
Current Rating (IEC) | 5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle and Shaft, 800/1000A (9421LT4)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Plastic, Green, 120VAC (9001SKP1G9)
- SEACHOICE Terminal Block 8-Gang (13581)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- ALLEN BRADLEY Auxiliary Terminal And Contact Block (195-FA11)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- Entrelec Terminal Blocks