Shop All Terminal Blocks
Entrelec
1SNK705910R0000 EK2.5 END SECTION
Mfr # 1SNK705910R0000
Zoro # G300965563
Sold in multiples of 140 for $250.60
$250.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Height 2.057 in
- UL Flammability Rating UL 94V-0
- Installation Temperature Range 23 to 104°F
- Product Spacing .079 in
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Entrelec
- MFR # 1SNK705910R0000
- Zoro # G300965563
- Country of Origin France
- Category Terminal Blocks
Dimensions
Product Height | 2.057 in |
Product Depth | 1.323 in |
Details
UL Flammability Rating | UL 94V-0 |
Installation Temperature Range | 23 to 104°F |
Product Spacing | .079 in |
IP Rating | IP20 |
Storage Temperature Range | -67 to 230°F |
Terminal Block & Strip Accessory Color | Dark Gray |
Insulating Accessory Type | End Section Cover |
Centerline (Pitch) | .079 in |
Insulating Material Type | Polyamide |
Operating Temperature Range | -67 to 230°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Black (HS365-S10-BLACK)
- AIRHEAD Airhead AHBV-2 Boston Valves - Pack of 2 (AHBV-2)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- DISCO Ylw Nyln Crimp Terminal 3/8"Stud/ Ring Typ 12-10G Wire PK10 (12146PK)
- IDEAL Terminal Block 12 Pole (89-608)
- EATON Secondary Terminal And Contact Block (591C498G06)
- Entrelec Terminal Blocks