Shop All Bulk Containers
Enpac
Yellow Tote with Wheels Kit 42" H
Mfr # 1531-YE
Zoro # G0655739
product price: $742.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 500 lb.
- Includes (4) 8 Solid Rubber Wheels
- Type Extra Large Tote with Lid
- Overall Width 47-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1531-YE
- Zoro # G0655739
- UPC # 705340001808
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Width | 47-1/4 in |
Overall Height | 42 in |
Details
Item | Tote with Wheels Kit |
Color | Yellow |
Load Capacity | 500 lb. |
Includes | (4) 8 Solid Rubber Wheels |
Type | Extra Large Tote with Lid |
Description
Item Tote with 8 In. Rubber Wheel Kit,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 10 in H, Clear, 23 7/8 in L (QUS953CL)
- REMINGTON Express 24-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5924E)
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 11 in x 18 in x 10 in , Clear (QUS260CL)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- Enpac Bulk Containers