Shop All Attached Lid Containers
Enpac
Yellow Tote with Wheels Kit 38" H
Mfr # 1530-YE
Zoro # G0655711
product price: $638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 500 lb.
- Type Extra Large Tote with Lid
- Overall Height 38 in
- Overall Width 47-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1530-YE
- Zoro # G0655711
- UPC # 705340001792
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Height | 38 in |
Overall Width | 47-1/4 in |
Details
Color | Yellow |
Load Capacity | 500 lb. |
Item | Tote with Wheels Kit |
Type | Extra Large Tote with Lid |
Description
Tote with 4 In. Wheels Kit,XL,500 lb. Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 24D (235CP03)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 4 1/4 in W, 4 3/4 in H, 6 PK (DUS230CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- ENPAC Yellow Tote with Lid 33" H (1525-YE)
- ORBIS Flipak Distribution Container , 21-13/16 x 15-3/16 x 12-7/8, Gray (FP182-GY)
- BUCKHORN Green Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120204000)
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- ORBIS Translucent Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Clear)
- AKRO-MILS AkroMils Clear Attached Lid Container 66486FILEB wFile Rails 2112L x 15W x 1212H (66486FILEB)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- Enpac Attached Lid Containers