Shop All Attached Lid Containers
Enpac
Yellow Tote with Lid 33" H
Mfr # 1525-YE
Zoro # G0656448
product price: $476.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 500 lb.
- Type Extra Large Tote with Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1525-YE
- Zoro # G0656448
- UPC # 705340001785
- Country of Origin United States
- Category Attached Lid Containers
Details
Color | Yellow |
Load Capacity | 500 lb. |
Item | Tote with Lid,XL,51.5"Lx47.25"Wx33"H |
Type | Extra Large Tote with Lid |
Description
Tote with Lid,XL,51.5 In.Lx47.25 In.Wx33 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, BLK (BS2428P - B)
- AMERILUX 16MM H-CHANNEL CLR 8FT (1594376)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 6 in H (DC2060-SXL BUY 8S)
- EKENA MILLWORK 10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf (SH10X06X07SH)
- ENPAC Yellow Tote with Wheels Kit 38" H (1530-YE)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Blue (257811BL)
- DART White Food Containers, Foam (90HT3)
- ORBIS Translucent Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Clear)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-17)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 24.68 gal Volume Capacity (FP32 Gray)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Red (FP243M-RD)
- Enpac Attached Lid Containers