Shop All Bulk Containers
Enpac
Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity
Mfr # 1505-YE
Zoro # G3479771
product price: $392.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 500 lb.
- Material Plastic
- Overall Height 30 3/8 in
- Overall Width 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1505-YE
- Zoro # G3479771
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 45 in |
Overall Height | 30 3/8 in |
Overall Width | 35 1/2 in |
Inside Width | 25 in |
Bottom Inside Width | 25 in |
Inside Height | 24 1/4 in |
Bottom Inside Length | 34 in |
Inside Length | 34 in |
Description
Storage Tote, Color Yellow, Container Wall Type Solid, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -10 Degrees F, Overall Height 30 3/8 in, Overall Length 45 in, Overall Width 35 1/2 in, Stackable Yes, Stacking Capacity 500 lb, Volume Capacity 16.58 cu ft, Weight Capacity 500 lb, Includes Lid Yes, Bottom Inside Length 34 in, Bottom Inside Width 25 in, Inside Height 24 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 7/16 in H (DV1680-NXL)
- LEWISBINS Divider Box, Red, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Red)
- KNAPE & VOGT Bracket Shelf Dbl Stl 14In Wht (BK-0103-14)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1500-YE)
- ENPAC Yellow Tote with Wheels Kit 42" H (1531-YE)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (KD3230-25 2DR BLK)
- Enpac Bulk Containers