Enpac

Yellow Plastic Lid


product price: $201.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Plastic
  • Used With Bin or Container Style Stack and Nest Container
  • Overall Width 36 in
  • Overall Length 45 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36 in
Overall Length 45 in
Overall LxW 51 1/2 in x 47 1/4 in
Outside Width 36 in

Details

Color Yellow
Material Plastic
Item Lid
Used With Bin or Container Style Stack and Nest Container
For Container Type Large Tote Bin
Shape Rectangular
Compatible Manufacturer Model Number 1505-YE

Description

Lid, Color Yellow, Compatible Grainger Part Number 31DM77, Compatible Manufacturer Model Number 1505-YE, Material Plastic, Overall Diameter Not Applicable, Overall Length 51 1/2 in, Overall Width 47 1/4 in, Shape Rectangular, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, For Container Type Large Tote Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.