Shop All Spill Containment Accessories
Enpac
XL Wrap, Seal Indstrl Fittngs or Hoses
Mfr # 4704-YE
Zoro # G0942995
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Temporarily Sealing Industrial Fittings or Hoses
- Size 4 in L x 5 in W
- Material PVC/Polypropylene
- Max. Hole Size Up to 10 in dia
- Standards EPA, SPCC, NPDES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4704-YE
- Zoro # G0942995
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 4 in L x 5 in W |
Max. Hole Size | Up to 10 in dia |
Length | 4 in |
Width | 5 in |
For Hose Sizes | 4 in to 5 in |
Dimensions | 4 in W x 5 in L |
Details
Used For | Temporarily Sealing Industrial Fittings or Hoses |
Material | PVC/Polypropylene |
Item | X-Large Hose Wrap |
Standards | EPA, SPCC, NPDES |
Includes | Integrated Sorbent Pad |
Color | Yellow |
Spill Capacity | 25 oz |
UV Resistant | Yes |
Supports EPA Compliance | Yes |
Indoor/Outdoor Use | Indoor |
Supports NPDES Compliance | Yes |
Manufacturer Warranty | 1 yr |
Closure Method | Hook-and-Loop Fasteners |
Supports SPCC Compliance | Yes |
Absorbsion Capacity | 25 oz |
Description
X-Large Hose Wrap, Absorbsion Capacity 25 oz, Closure Method Hook-and-Loop Fasteners, Color Yellow, Dimensions 4 in W x 5 in L, For Hose Sizes 4 in to 5 in, Indoor/Outdoor Use Indoor, Length 4 in, Manufacturer Warranty 1 yr, Material PVC/Polypropylene, Spill Capacity 25 oz, Supports EPA Compliance Yes, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, UV Resistant Yes, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot Work Permit Tag, Pk10 (RPT171G)
- NMC Caution Look Out For Forklifts Sign, C550AB (C550AB)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (11-318)
- ENPAC Stinger, 24" Lng, Brcket Berm, 288x120x24" (48-10242-BK-SS)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Stinger Econo-Berm, 5 L x 5 W x 1 ft. H (48-551-AS)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ENPAC IBC Berm, 72" L x 48" W x 24" H (48-462-YE-SS)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- ENPAC Double Drum Stack Module (6002-YE)
- Enpac Spill Containment Accessories