Shop All Spill Control Kits and Stations
Enpac
XL Tote Combo Refill, Chem/Hazmat
Mfr # 1381-RF
Zoro # G9890781
product price: $965.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 150 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Refill
- Container Capacity 150 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1381-RF
- Zoro # G9890781
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 1/4 in |
Length | 32 in |
Width | 32 in |
Container Size | 32 in W x 32 in L x 41 1/4 in H |
Container Length | 32 in |
Container Height | 41 1/4 in |
Container Width | 32 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 150 gal, Container Type Refill, 150 gal Container Capacity, 32 in W x 32 in L x 41 1/4 in H Container Size, Brown, Sorbents Included (18) Large AggressiveSocks, (200) Aggressive Absorbent Pads, (60) Medium Aggressive Socks, 1.5 Cubit Foot Bag ENSORb, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- ALTA Knee/ ShinPad, Capless, Black, PR (56218)
- PIG PIG Spill Kit, Universal, Silver (KIT261)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1397-YE-SD-GA)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1391-YE)
- WYK Spill Kit, Acidsafe, Gal Pail (AS3105)
- Enpac Spill Control Supplies