Shop All Spill Control Kits and Stations
Enpac
XL Tote Combo Refill, Chem/Hazmat
Mfr # 1380-RF
Zoro # G9890797
product price: $770.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 150 gal
- Container Type Refill
- Container Capacity 150 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1380-RF
- Zoro # G9890797
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 41 1/4 in |
Length | 32 in |
Width | 32 in |
Container Size | 32 in W x 32 in L x 41 1/4 in H |
Container Width | 32 in |
Container Length | 32 in |
Container Height | 41 1/4 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 150 gal, Container Type Refill, 150 gal Container Capacity, 32 in W x 32 in L x 41 1/4 in H Container Size, Brown, Sorbents Included (18) Large Universal Socks, (200) Universal Absorbent Pads, (60) Medium Universal Socks, 1.5 Cubit Foot Bag ENSORb, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70703)
- MOLDEX Moldex 6445 Glide Trio TwistIn Earplugs, Reusable, Corded, NRR 27dB, 50Pairs (6445)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- ENPAC Spill Kit Refill, Oil-Based Liquids (1399-RF)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1393-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- Enpac Spill Control Supplies