Enpac

Vehicle Spill Kit, Oil-Based Liquids


product price: $386.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Fluids Absorbed Oil-Based Liquids
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Container Type Wall Mounted Container
  • Volume Absorbed Per Pkg. 110 gal.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 16 in
Width 20 in
Length 34 in
Container Size 20 in W x 34 in L x 16 in H
Container Width 20 in
Container Length 34 in
Container Height 16 in

Description

Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 110 gal, Container Type Wall Mounted Container, 110 gal Container Capacity, 20 in W x 34 in L x 16 in H Container Size, Yellow, Sorbents Included (25) Pads, (4) Medium Socks, 1 gal Jug Ensorb, PPE Included Goggles, Pair Nitrile Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.