Enpac

Vehicle Spill Kit, Chem/Hazmat


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Spill Control - Fluids Absorbed 5 gal
  • Fluids Absorbed Chemicals, Hazardous Materials
  • Container Type Bag
  • Container Capacity 5 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20 in
Width 9 in
Length 19 in
Container Size 9 in W x 19 in L x 20 in H
Container Length 19 in
Container Height 20 in
Container Width 9 in

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 9 in W x 19 in L x 20 in H Container Size, Yellow, Sorbents Included (12) Pads, (2) Socks, PPE Included Pair Nitrile Gloves, Additional Components Included Disposable Bag and Tie, Instruction Sheet, Waterproof Bag with Buckle Attachment Strap, Lockable No, Static Dissipative No, UV Resistant Yes, EPA, SPCC and NPDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.