Shop All Secondary Spill Containment
Enpac
TracMat For 4901 SpillPals, 3x17, PK2
Mfr # 4901-TM
Zoro # G6638834
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HD Industrial Traction Belt
- For Use With Front: Buick Allure 09-08, LaCrosse 09-08, Lucerne 11-06; Cadillac DTS 11-06; Chevrolet Impala 13-06, Impala Limited 16-14, Monte Carlo 07-06
- Standards EPA, SPCC & NPDES
- Length 15 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 4901-TM
- Zoro # G6638834
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 15 ft |
Width | 12 ft |
Mat Dimensions | 15 ft x 3 ft |
For Use With Berm Length | 15 ft |
Mat Length | 15 ft |
Mat Width | 3 ft |
Details
Material | HD Industrial Traction Belt |
Item | TracMat |
For Use With | Front: Buick Allure 09-08, LaCrosse 09-08, Lucerne 11-06; Cadillac DTS 11-06; Chevrolet Impala 13-06, Impala Limited 16-14, Monte Carlo 07-06 |
Standards | EPA, SPCC & NPDES |
Color | Black |
Includes | (2) Mats |
Components Included | (2) 15 ft x 3 ft Traction Mats |
Manufacturer Warranty | 1 yr |
Number of Traction Mats | 2 |
Indoor/Outdoor Use | Outdoor |
Product Weight | 60 lb |
Product Type | Collapsible Spill Berm Traction Mats |
Description
TracMat, Color Black, Components Included (2) 15 ft x 3 ft Traction Mats, For Use With Berm Length 15 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 15 ft x 3 ft, Mat Length 15 ft, Mat Width 3 ft, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 60 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-11)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- ENPAC Drum Spill Containment Pallet, 29 gal Spill Capacity, 4 Drum, 5 lbs., PVC Fabric (5760-YE)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, MDPE (5275-BK-D)
- ENPAC Tank Containment Unit, 750 gal Spill Capacity, 8000 lb., Polyethylene (5550-BK)
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q)
- Enpac Secondary Spill Containment