Shop All Spill Containment Accessories
Enpac
TracMat For 15x50 Berm, 2, 3x50, PK2
Mfr # 48-350-TM2
Zoro # G9890894
product price: $1,157.99
/pk 2, $579.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,157.99
Free 30-Day Returns
Key Features
- Width 36 in
- For Use With 4850 Stinger Berms
- Material HD Industrial Traction Belt
- Standards EPA, SPCC & NPDES
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-350-TM2
- Zoro # G9890894
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Length | 50 ft |
Mat Width | 3 ft |
Mat Length | 50 ft |
For Use With Berm Length | 50 ft |
Mat Dimensions | 50 ft x 3 ft |
Details
For Use With | 4850 Stinger Berms |
Material | HD Industrial Traction Belt |
Standards | EPA, SPCC & NPDES |
Color | Black |
Item | TracMat |
Includes | (2) Mats |
Indoor/Outdoor Use | Outdoor |
Product Weight | 200 lb |
Number of Traction Mats | 2 |
Product Type | Collapsible Spill Berm Traction Mats |
Manufacturer Warranty | 1 yr |
Components Included | (2) 50 ft x 3 ft Traction Mats |
Description
TracMat, Color Black, Components Included (2) 50 ft x 3 ft Traction Mats, For Use With Berm Length 50 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 50 ft x 3 ft, Mat Length 50 ft, Mat Width 3 ft, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 200 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, L, PR (07-002-L)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, L, PR (TTP230KG-9)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- ENPAC Dewatering Filter Bag, 12 ft. X 12 ft. (431212)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- Enpac Spill Containment Accessories