Shop All Spill Containment Accessories
Enpac
TracMat For 14x85 Berm, 2, 3x85, PK2
Mfr # 48-385-TM2
Zoro # G9890867
product price: $1,923.99
/pk 2, $962.00/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,923.99
Free 30-Day Returns
Key Features
- Color Black
- Length 85 ft
- Width 36 in
- Standards EPA, SPCC & NPDES
- For Use With 4885 Stinger Berms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-385-TM2
- Zoro # G9890867
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 85 ft |
Width | 36 in |
Mat Dimensions | 85 ft x 3 ft |
Mat Width | 3 ft |
For Use With Berm Length | 85 ft |
Mat Length | 85 ft |
Details
Color | Black |
Item | TracMat |
Standards | EPA, SPCC & NPDES |
For Use With | 4885 Stinger Berms |
Material | HD Industrial Traction Belt |
Includes | (2) Mats |
Number of Traction Mats | 2 |
Manufacturer Warranty | 1 yr |
Product Type | Collapsible Spill Berm Traction Mats |
Components Included | (2) 85 ft x 3 ft Traction Mats |
Indoor/Outdoor Use | Outdoor |
Product Weight | 340 lb |
Description
TracMat, Color Black, Components Included (2) 85 ft x 3 ft Traction Mats, For Use With Berm Length 85 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 85 ft x 3 ft, Mat Length 85 ft, Mat Width 3 ft, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 340 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Filtered Water, PK5 (7105-3C-PK)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43104)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE-D)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- ENPAC PVC Manifold for Railcar Track pans, 4" (ENP4PVCMNFD)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- SPILL TECH ENVIRONMENTAL SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- Enpac Spill Control Supplies