Shop All Spill Containment Accessories
Enpac
TracMat For 12x60 Berm, 2, 3x60, PK2
Mfr # 48-360-TM2
Zoro # G9890885
product price: $1,433.99
/pk 2, $717.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Standards EPA, SPCC & NPDES
- For Use With 4860 Stinger Berms
- Color Black
- Width 36 in
- Material HD Industrial Traction Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 48-360-TM2
- Zoro # G9890885
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Length | 60 ft |
For Use With Berm Length | 60 ft |
Mat Length | 60 ft |
Mat Width | 3 ft |
Mat Dimensions | 60 ft x 3 ft |
Details
Item | TracMat |
Standards | EPA, SPCC & NPDES |
For Use With | 4860 Stinger Berms |
Color | Black |
Material | HD Industrial Traction Belt |
Includes | (2) Mats |
Product Type | Collapsible Spill Berm Traction Mats |
Manufacturer Warranty | 1 yr |
Components Included | (2) 60 ft x 3 ft Traction Mats |
Product Weight | 225 lb |
Indoor/Outdoor Use | Outdoor |
Number of Traction Mats | 2 |
Description
TracMat, Color Black, Components Included (2) 60 ft x 3 ft Traction Mats, For Use With Berm Length 60 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 60 ft x 3 ft, Mat Length 60 ft, Mat Width 3 ft, Material HD Industrial Traction Belt, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 225 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alumin, Blk, 11 3/4in, 3W (LQC 2 G)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- VIKING Viking AMC Sock (VF22-10/11)
- OCCUNOMIX Occunomix 121 Black Flat Cap Knee Pad (121)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC Snap Wall Containment Brm, 1077gal (48-12121-BK-SU)
- ENPAC Drum Dispensing and Containment System (6000-YE)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- Enpac Spill Control Supplies