Shop All Spill Control Kits and Stations
Enpac
Tote Combo Refill, Oil-Based Liquids
Mfr # 1349-RF
Zoro # G6967886
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 95 gal
- Container Type Chest
- Volume Absorbed Per Pkg. 95 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1349-RF
- Zoro # G6967886
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 in |
Length | 20 in |
Width | 20 in |
Container Size | 20 in W x 20 in L x 40 in H |
Container Height | 40 in |
Container Length | 20 in |
Container Width | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 95 gal, Container Type Chest, 95 gal Container Capacity, 20 in W x 20 in L x 40 in H Container Size, Brown, Sorbents Included (10) Large Oil Only Socks, (150) Oil Only Absorbent Pads, (30) Medium Oil Only Socks, PPE Included (2) Goggles, (2) Pair Nitrile Gloves, Additional Components Included (15) Disposal Bags and Ties, 1.5 Cubit Foot Bag ENSORB, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20470)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 2XL, HPPE, Tungsten, PR (KCI9PU-06-XXL)
- ENPAC Spill Containment Berm, 60 gal., Yellow (5644-YE-F)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1397-RF)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 95 gal. (1195-YE)
- PIG Spill Kit, Chem/Hazmat, White (KIT336)
- Enpac Spill Control Kits and Stations