Shop All Spill Control Kits and Stations
Enpac
Tote Combo Refill, Chem/Hazmat
Mfr # 1348-RF
Zoro # G6738557
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 95 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Refill
- Volume Absorbed Per Pkg. 95 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1348-RF
- Zoro # G6738557
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 in |
Length | 20 in |
Width | 20 in |
Container Size | 20 in W x 20 in L x 40 in H |
Container Width | 20 in |
Container Height | 40 in |
Container Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 95 gal, Container Type Refill, 95 gal Container Capacity, 20 in W x 20 in L x 40 in H Container Size, Brown, Sorbents Included (10) Large Aggressive Socks, (150) Aggressive Absorbent Pads, (30) Medium Aggressive Socks, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XXL, Glove Size: 2XL (73040-701-11)
- CHEMSPLASH ChemSplash® 1, 28" x 46" Chemical Resistant Apron, L, PK100 (702846Y)
- ENPAC Spill Containment Berm, 22 gal., Yellow (5623-YE-F)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- ENPAC ENPAC 4341 Storm Sentinel Catch Basin Insert Rectangular, Adjustable (4341)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (ENP D710)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1330-RF)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- Enpac Spill Control Kits and Stations