Shop All Spill Control Kits and Stations
Enpac
Tote Combo Refill, Chem/Hazmat
Mfr # 1347-RF
Zoro # G6782036
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 95 gal
- Container Type Refill
- Volume Absorbed Per Pkg. 95 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enpac
- MFR # 1347-RF
- Zoro # G6782036
- UPC # 705340001051
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 in |
Length | 20 in |
Width | 20 in |
Container Size | 20 in W x 20 in L x 40 in H |
Container Height | 40 in |
Container Width | 20 in |
Container Length | 20 in |
Description
Spill Kit Refill, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 95 gal, Container Type Refill, 95 gal Container Capacity, 20 in W x 20 in L x 40 in H Container Size, Brown, Sorbents Included (10) Large Universal Socks, (150) Universal Absorbent Pads, (30) Medium Universal Socks, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (381S-06)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- MIDWEST QUALITY GLOVES LG Ladies PU Palm Glove (150M2-L)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (ENP D715)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- ENPAC Duck Pond Mini-Berm, 40 gal Spill Capacity, Industial Fabric (5644-YE)
- ENPAC Containment Pool, 66 gal, 14 In H (5966-YE)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1393-YE)
- Enpac Spill Control Kits and Stations